5 x 2 in. Margin Trowel with Wood Handle
5 x 2 in. Margin Trowel with Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Brick
- Blade Length (in):
- 5.00 in
- Blade Material:
- Forged Steel
- Blade Width (in):
- 2 in
- Color Finish Name:
- Polished
- Handle Length (in):
- 4.625 in
- Handle Material:
- Wood
- Length:
- 9-7/8 in
- Material:
- Carbon Steel
- Tool Type:
- Trowel
- UPC:
- 765139904321
- Width:
- 2 in