500 ft. Tube Braided Nylon Line in Fluorescent Orange
500 ft. Tube Braided Nylon Line in Fluorescent Orange
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Fluorescent Orange
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Braided Nylon
- UPC:
- 765139113464
- Work Load Limit:
- 170 lb