500 ft. Tube Braided Nylon Line in Fluorescent Pink

Part #KBC355  |  Item #7185441  |  Manufacturer Part #BC355

Call for Pricing

Color/Finish: Fluorescent Pink

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Color Finish: Fluorescent Pink

Length: 500 ft

Material: Plastic

Material Type: Braided Nylon

Work Load Limit: 170