This product requires certification to purchase.

59 x 14 x 1-3/4 in. Floor or Form Scraper

Kraft Tool Company

59 x 14 x 1-3/4 in. Floor or Form Scraper

  • Fast #
  • Part #KGG014
  • Item #7185993
  • Manufacturer Part #GG014
3.9 out of 5 Customer Rating
Brand image
Kraft Tool Company

59 x 14 x 1-3/4 in. Floor or Form Scraper

  • Fast #
  • Part #KGG014
  • Item #7185993
  • Manufacturer Part #GG014
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Scraping
Blade Width (in):
1-3/4 in
Color Finish Name:
Unlacquered Polished Brass
Handle Length (in):
54 in
Handle Material:
Metal
Height:
59 in
Length:
14 in
Tool Type:
Scraper
UPC:
765139327984
Width:
1-3/4 in