6 in. Groover Attachment in Bronze
6 in. Groover Attachment in Bronze
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Length (in):
- 5 in
- Blade Material:
- Carbon Steel
- Color Finish Name:
- Bronze
- Length:
- 6 in
- Tool Type:
- Groover Attachment
- UPC:
- 765139616231
- Width:
- 5 in