This product requires certification to purchase.

6 in. Bottom Hand Curb and Gutter Tool with ProForm Soft Grip Handle

Kraft Tool Company

6 in. Bottom Hand Curb and Gutter Tool with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF650PF
  • Item #7186462
  • Manufacturer Part #CF650PF
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 in. Bottom Hand Curb and Gutter Tool with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF650PF
  • Item #7186462
  • Manufacturer Part #CF650PF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Curbs
Blade Thickness (in):
0.06 in
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
6 in
Material:
Stainless Steel
Tool Type:
Curb Tool
UPC:
765139348071