6 x 1-1/2 in. Stainless Steel Cement Hand Sidewalk Edger with 1/4 in. Radius
Gantry® 6 x 1-1/2 in. Stainless Steel Cement Hand Sidewalk Edger with 1/4 in. Radius
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 1-1/2 in
- Collection:
- Gantry®
- Color Finish Name:
- Polished
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 32-3/4 in
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Edger
- UPC:
- 765139341355
- Width:
- 1-1/2 in