This product requires certification to purchase.

6 x 4-1/2 in. Narrow Bit Bronze Groover with ProForm Soft Grip Handle

Kraft Tool Company

6 x 4-1/2 in. Narrow Bit Bronze Groover with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF305PF
  • Item #7185714
  • Manufacturer Part #CF305PF
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 x 4-1/2 in. Narrow Bit Bronze Groover with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF305PF
  • Item #7185714
  • Manufacturer Part #CF305PF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Width (in):
4-1/2 in
Color Finish Name:
Bronze
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
6 in
Tool Type:
Groover
UPC:
765139344790
Width:
4-1/2 in