This product requires certification to purchase.

6 x 4-1/2 in. Large Bit Hand Groover

Kraft Tool Company

6 x 4-1/2 in. Large Bit Hand Groover

  • Fast #
  • Part #KCF303PF
  • Item #7186569
  • Manufacturer Part #CF303PF
3.9 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 x 4-1/2 in. Large Bit Hand Groover

  • Fast #
  • Part #KCF303PF
  • Item #7186569
  • Manufacturer Part #CF303PF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Grooving
Blade Width (in):
4-1/2 in
Color Finish Name:
Bronze
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
6 in
Tool Type:
Groover
UPC:
765139344776
Width:
4-1/2 in