This product requires certification to purchase.

6 x 4-1/2 in. Safety Step Hand Edger or Groover

Kraft Tool Company

6 x 4-1/2 in. Safety Step Hand Edger or Groover

  • Fast #
  • Part #KCF112PF
  • Item #7186818
  • Manufacturer Part #CF112PF
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 x 4-1/2 in. Safety Step Hand Edger or Groover

  • Fast #
  • Part #KCF112PF
  • Item #7186818
  • Manufacturer Part #CF112PF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Thickness (in)
0.108 in
Blade Width (in)
4-1/2 in
Handle Length (in)
4-1/2 in
Length
6 in
Width
4-1/2 in
Characteristics & Features
Blade Material
Stainless Steel
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Material
Steel
Tool Type
Edger
Warranty & Product Information
Application
Commercial
UPC
765139339116