6 x 4-1/2 x 3/4 in. Bronze Walking Groover with 3/8 in. Radius and Swivel Bracket
6 x 4-1/2 x 3/4 in. Bronze Walking Groover with 3/8 in. Radius and Swivel Bracket
Product Details
Product Details
Specifications
- Application:
- Grooving
- Blade Width (in):
- 4-1/2 in
- Color Finish Name:
- Black
- Height:
- 1-1/4 in
- Length:
- 6 in
- Material:
- Aluminum
- Tool Type:
- Groover
- UPC:
- 765139326093
- Width:
- 4-1/2 in