This product requires certification to purchase.

6 x 4-1/2 x 5/8 in. Bronze Walking Groover with 1/4 in. Radius

Kraft Tool Company

6 x 4-1/2 x 5/8 in. Bronze Walking Groover with 1/4 in. Radius

  • Fast #
  • Part #KCC30801
  • Item #7186650
  • Manufacturer Part #CC308-01
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 x 4-1/2 x 5/8 in. Bronze Walking Groover with 1/4 in. Radius

  • Fast #
  • Part #KCC30801
  • Item #7186650
  • Manufacturer Part #CC308-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Grooving
Blade Width (in):
4-1/2 in
Color Finish Name:
Black
Length:
6 in
Material:
Plastic
Tool Type:
Groover
UPC:
765139321760
Width:
4-1/2 in