6 x 6 in. Bronze Hand Groover with 3/8 in. Radius and ProForm Soft Grip Handle
6 x 6 in. Bronze Hand Groover with 3/8 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Grooving
- Blade Width (in):
- 6 in
- Color Finish Name:
- Bronze
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 6 in
- Tool Type:
- Groover
- UPC:
- 765139345056
- Width:
- 6 in