6 x 6 in. Outside Curb and Sidewalk Tool with 1/2 in. Radius and ProForm Soft Grip Handle
6 x 6 in. Outside Curb and Sidewalk Tool with 1/2 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Outside Curb and Sidewalk Tool
- UPC:
- 765139453614
- Width:
- 6 in