6 x 6 in. Stainless Steel Hand Groover with 1/4 in. Radius and ProForm Soft Grip Handle
6 x 6 in. Stainless Steel Hand Groover with 1/4 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Grooving
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.12 in
- Blade Width (in):
- 6 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Groover
- UPC:
- 765139339192
- Width:
- 6 in