This product requires certification to purchase.

6 x 6 in. Stainless Steel Walking Groover

Kraft Tool Company

6 x 6 in. Stainless Steel Walking Groover

  • Fast #
  • Part #KCC59901
  • Item #7185867
  • Manufacturer Part #CC599-01
3.9 out of 5 Customer Rating
Brand image
Kraft Tool Company

6 x 6 in. Stainless Steel Walking Groover

  • Fast #
  • Part #KCC59901
  • Item #7185867
  • Manufacturer Part #CC599-01
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Grooving
Blade Material:
Stainless Steel
Blade Thickness (in):
0.12 in
Blade Width (in):
6 in
Length:
6 in
Material:
Cast Aluminum
Tool Type:
Groover
UPC:
765139335521
Width:
6 in