This product requires certification to purchase.

60 in. Handle

Kraft Tool Company

60 in. Handle

  • Fast #
  • Part #KCC386
  • Item #7186347
  • Manufacturer Part #CC386
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

60 in. Handle

  • Fast #
  • Part #KCC386
  • Item #7186347
  • Manufacturer Part #CC386
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Handle Material:
Wood
Length:
60 in
Material:
Steel, Wood
Tool Type:
Clevis Handle
UPC:
765139613865