This product requires certification to purchase.

60 in. Poly Mortar Box

Kraft Tool Company

60 in. Poly Mortar Box

  • Fast #
  • Part #KBC218
  • Item #7186822
  • Manufacturer Part #BC218
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

60 in. Poly Mortar Box

  • Fast #
  • Part #KBC218
  • Item #7186822
  • Manufacturer Part #BC218
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
60 in
Material:
Plastic
Material Type:
Poly
Size:
9 cu ft
UPC:
765139323849
Width:
32 in