7-1/2 x 4-1/2 x 1-1/2 in. Deep Bit Bronze Groover with 1/4 in. Radius and ProForm Soft Grip Handle
7-1/2 x 4-1/2 x 1-1/2 in. Deep Bit Bronze Groover with 1/4 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Width (in):
- 4-1/2 in
- Color Finish Name:
- Bronze
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 7-1/2 in
- Tool Type:
- Groover
- UPC:
- 765139347579
- Width:
- 4-1/2 in