7 x 4 x 18 in. Chamfer Tube Bronze Edger with ProForm Soft Grip Handle
7 x 4 x 18 in. Chamfer Tube Bronze Edger with ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 4 in
- Color Finish Name:
- Rustic Bronze
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 1-7/16 in
- Length:
- 7 in
- Material:
- Metal
- Tool Type:
- Edger
- UPC:
- 765139347777
- Width:
- 4 in