72 x 1-3/4 in. Aluminum Swaged Button Handle in Anodized Blue
72 x 1-3/4 in. Aluminum Swaged Button Handle in Anodized Blue
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 1-3/4 in
- Handle Material:
- Anodized Aluminum
- Length:
- 72 in
- Material:
- Aluminum
- Tool Type:
- Swaged Button Handle
- UPC:
- 765139334227