8-1/2 in. Union Fiber Mason Brush
8-1/2 in. Union Fiber Mason Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Handle Material:
- Wood
- Length:
- 8-1/2 in
- Material:
- Fiber, Palmyra, Tampico
- Product Type:
- Brush
- Width:
- 3 in