This product requires certification to purchase.

8-1/2 x 2-3/4 in. Hubbard Jointer with 4 Blade

Kraft Tool Company

8-1/2 x 2-3/4 in. Hubbard Jointer with 4 Blade

  • Fast #
  • Part #KBL280
  • Item #7185887
  • Manufacturer Part #BL280
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

8-1/2 x 2-3/4 in. Hubbard Jointer with 4 Blade

  • Fast #
  • Part #KBL280
  • Item #7185887
  • Manufacturer Part #BL280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished
Height:
7/8
Length:
8-1/2
Material:
Cast Aluminum, Steel
UPC:
765139102802
Width:
2-3/4