This product requires certification to purchase.

8-1/4 x 2 in. Heavy Duty Acid Brush

Kraft Tool Company

8-1/4 x 2 in. Heavy Duty Acid Brush

  • Fast #
  • Part #KBL430
  • Item #7186046
  • Manufacturer Part #BL430
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

8-1/4 x 2 in. Heavy Duty Acid Brush

  • Fast #
  • Part #KBL430
  • Item #7186046
  • Manufacturer Part #BL430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
8-1/4 in
Material:
Wood, Leather, Palmyra, Tampico
Product Type:
Acid Brush
UPC:
765139104301
Width:
2 in