8 in. Steel English or Metric Square
8 in. Steel English or Metric Square
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Polished
- Length:
- 8 in
- Material:
- Steel
- Width:
- 12 in