8 x 2-1/2 in. Steel Chisel
8 x 2-1/2 in. Steel Chisel
Product Details
Product Details
Documents
Specifications
- Application:
- Chiseling Stone, Splitting Brick
- Length:
- 8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- UPC:
- 765139102321
- Width:
- 2-1/2 in