8 x 4 in. Stainless Steel Tapered Hand Edger with 1/2 in. Radius
8 x 4 in. Stainless Steel Tapered Hand Edger with 1/2 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 4 in
- Color Finish Name:
- Polished Chrome
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12 in
- Length:
- 8 in
- Material:
- Steel
- Tool Type:
- Edger
- UPC:
- 765139340884
- Width:
- 4 in