This product requires certification to purchase.

8 x 6 in. Stainless Steel Cement Hand Sidewalk Edger with 3/4 in. Radius and ProForm Soft Grip Handle

Kraft Tool Company

375 8 x 6 in. Stainless Steel Cement Hand Sidewalk Edger with 3/4 in. Radius and ProForm Soft Grip Handle

  • Fast #
  • Part #KCF104PF
  • Item #7185039
  • Manufacturer Part #CF104PF
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

375 8 x 6 in. Stainless Steel Cement Hand Sidewalk Edger with 3/4 in. Radius and ProForm Soft Grip Handle

  • Fast #
  • Part #KCF104PF
  • Item #7185039
  • Manufacturer Part #CF104PF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
6 in
Collection:
375
Color Finish Name:
Polished
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
10 in
Length:
8 in
Material:
Steel
Tool Type:
Edger
UPC:
765139338942
Width:
6 in