8 x 6 in. Walking Edger with 1/2 in. Radius
Metro 8 x 6 in. Walking Edger with 1/2 in. Radius
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- Metro
- Color Finish Name:
- Brushed Stainless Steel
- Height:
- 4-3/4 in
- Length:
- 8 in
- Material:
- Cast Aluminum
- Shape:
- Rectangular
- Tool Type:
- Edger
- UPC:
- 765139615258
- Width:
- 6 in