8 x 6 in. Walking Edger with 3/8 in. Radius
Series 757 8 x 6 in. Walking Edger with 3/8 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- Series 757
- Color Finish Name:
- Stainless Steel
- Height:
- 22-9/16 in
- Length:
- 8 in
- Material:
- Cast Aluminum
- Tool Type:
- Edger
- UPC:
- 765139619898
- Width:
- 6 in