This product requires certification to purchase.

8 x 6 in. Walking Groover

Kraft Tool Company

8 x 6 in. Walking Groover

  • Fast #
  • Part #KCC34701
  • Item #7185353
  • Manufacturer Part #CC347-01
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

8 x 6 in. Walking Groover

  • Fast #
  • Part #KCC34701
  • Item #7185353
  • Manufacturer Part #CC347-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Grooving
Blade Material:
Stainless Steel
Blade Thickness (in):
0.12 in
Blade Width (in):
6 in
Length:
8 in
Material:
Cast Aluminum
Tool Type:
Groover
UPC:
765139619195
Width:
6 in