This product requires certification to purchase.

8 x 6 in. Walking Groover with Threaded Socket Bracket

Kraft Tool Company

8 x 6 in. Walking Groover with Threaded Socket Bracket

  • Fast #
  • Part #KCC356
  • Item #7186356
  • Manufacturer Part #CC356
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

8 x 6 in. Walking Groover with Threaded Socket Bracket

  • Fast #
  • Part #KCC356
  • Item #7186356
  • Manufacturer Part #CC356
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Grooving
Blade Thickness (in):
0.12 in
Blade Width (in):
6 in
Height:
55 in
Length:
8 in
Material:
Cast Bronze
Tool Type:
Groover
UPC:
765139613568
Width:
6 in