8 x 7-1/4 in. Rub Brick Mop Head
8 x 7-1/4 in. Rub Brick Mop Head
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 7-1/4
- Length:
- 8
- Material:
- Silicon Carbide, Aluminum
- Tool Type:
- Rub Brick
- UPC:
- 765139446661
- Width:
- 7