This product requires certification to purchase.

8 x 8 in. Airplane Groover (Less Bracket)

Kraft Tool Company

8 x 8 in. Airplane Groover (Less Bracket)

  • Fast #
  • Part #KCC304C01
  • Item #7186043
  • Manufacturer Part #CC304C-01
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

8 x 8 in. Airplane Groover (Less Bracket)

  • Fast #
  • Part #KCC304C01
  • Item #7186043
  • Manufacturer Part #CC304C-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Material:
Cast Aluminum
Blade Width (in):
8 in
Length:
8 in
Tool Type:
Groover
UPC:
765139345995
Width:
8 in