8 x 8 in. Stainless Steel Walking Seamer and Edger with 1/2 in. Radius and Threaded Handle Socket
8 x 8 in. Stainless Steel Walking Seamer and Edger with 1/2 in. Radius and Threaded Handle Socket
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.048 in
- Blade Width (in):
- 8 in
- Handle Material:
- Polished Stainless Steel
- Length:
- 8 in
- Material:
- Cast Aluminum
- Tool Type:
- Edger
- UPC:
- 765139334395
- Width:
- 8 in