This product requires certification to purchase.

8 x 8 in. Stainless Steel Walking Seamer or Groover with 3/4 in. Bit Threaded Handle Socket

Kraft Tool Company

8 x 8 in. Stainless Steel Walking Seamer or Groover with 3/4 in. Bit Threaded Handle Socket

  • Fast #
  • Part #KCC026
  • Item #7186848
  • Manufacturer Part #CC026
3.9 out of 5 Customer Rating
Brand image
Kraft Tool Company

8 x 8 in. Stainless Steel Walking Seamer or Groover with 3/4 in. Bit Threaded Handle Socket

  • Fast #
  • Part #KCC026
  • Item #7186848
  • Manufacturer Part #CC026
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Material:
Stainless Steel
Blade Thickness (in):
0.096 in
Blade Width (in):
8 in
Length:
8 in
Material:
Cast Aluminum
Tool Type:
Groover
UPC:
765139334319
Width:
8 in