8 x 8 in. Walking Edger with 3/4 in. Radius
8 x 8 in. Walking Edger with 3/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 8 in
- Length:
- 8 in
- Tool Type:
- Edger
- UPC:
- 765139619836
- Width:
- 8 in