8 x 8 in. Stainless Steel Hand Edger with 1/4 in. Radius
8 x 8 in. Stainless Steel Hand Edger with 1/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.048 in
- Blade Width (in):
- 8 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 8 in
- Tool Type:
- Edger
- UPC:
- 765139347913
- Width:
- 8 in