9-13/100 x 3-19/50 in. Skate Wheel Joint Raker
9-13/100 x 3-19/50 in. Skate Wheel Joint Raker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 1-3/4 in
- Length:
- 9-13/100 in
- Material:
- Cast Aluminum
- UPC:
- 765139102109
- Width:
- 3-19/50 in