This product requires certification to purchase.

9 x 14 in. All-Angle Steel Walking Edger with 3/4 in. Radius

Kraft Tool Company

9 x 14 in. All-Angle Steel Walking Edger with 3/4 in. Radius

  • Fast #
  • Part #KCC404A01
  • Item #7186101
  • Manufacturer Part #CC404A-01
3.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

9 x 14 in. All-Angle Steel Walking Edger with 3/4 in. Radius

  • Fast #
  • Part #KCC404A01
  • Item #7186101
  • Manufacturer Part #CC404A-01
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
14 in
Color Finish Name:
Blue
Length:
9 in
Material:
Steel
Tool Type:
Edger
UPC:
765139448948
Width:
14 in