9 x 5/8 in. Diamond V Head Jointer
9 x 5/8 in. Diamond V Head Jointer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 9 in
- Material:
- Carbon Steel
- UPC:
- 765139102918
- Width:
- 5/8 in