This product requires certification to purchase.

9 x 8 in. 2-Way Steel Walking Edger with 3/8 in. Radius

Kraft Tool Company

9 x 8 in. 2-Way Steel Walking Edger with 3/8 in. Radius

  • Fast #
  • Part #KCC38501
  • Item #7185640
  • Manufacturer Part #CC385-01
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

9 x 8 in. 2-Way Steel Walking Edger with 3/8 in. Radius

  • Fast #
  • Part #KCC38501
  • Item #7185640
  • Manufacturer Part #CC385-01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.06
Blade Width (in):
8
Color Finish Name:
Blue
Length:
9
Shape:
Square
Tool Type:
Edger
UPC:
765139321692
Width:
8