This product requires certification to purchase.

9 x 8 in. All-Angle Steel Walking Edger with 3/4 in. Radius

Kraft Tool Company

9 x 8 in. All-Angle Steel Walking Edger with 3/4 in. Radius

  • Fast #
  • Part #KCC388A01
  • Item #7185246
  • Manufacturer Part #CC388A-01
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

9 x 8 in. All-Angle Steel Walking Edger with 3/4 in. Radius

  • Fast #
  • Part #KCC388A01
  • Item #7185246
  • Manufacturer Part #CC388A-01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
8 in
Color Finish Name:
Blue
Height:
2-9/16 in
Length:
9 in
Shape:
Square
Tool Type:
Edger
UPC:
765139448702
Width:
8 in