96 x 1-3/8 in. Aluminum Swaged Button Handle in Anodized Silver
96 x 1-3/8 in. Aluminum Swaged Button Handle in Anodized Silver
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 1-3/8 in
- Handle Material:
- Anodized Aluminum
- Length:
- 96 in
- Material:
- Aluminum
- Tool Type:
- Swaged Button Handle
- UPC:
- 765139326147