7 x 6 in. Crucible Steel Inside Step Tool with 3/8 in. Radius and ProForm Soft Grip Handle
975XL2 7 x 6 in. Crucible Steel Inside Step Tool with 3/8 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Tempered Steel
- Blade Thickness (in):
- 0.042 in
- Blade Width (in):
- 6 in
- Collection:
- 975XL2
- Color Finish Name:
- Blue
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 11-3/4 in
- Length:
- 7 in
- Material:
- Steel
- Tool Type:
- Step Tool
- UPC:
- 765139351330
- Width:
- 6 in