This product requires certification to purchase.

12 in. Vertical and Horizontal Step Saver Groover

Kraft Tool Company

Annapolis 12 in. Vertical and Horizontal Step Saver Groover

  • Fast #
  • Part #KCF008
  • Item #7186251
  • Manufacturer Part #CF008
3.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

Annapolis 12 in. Vertical and Horizontal Step Saver Groover

  • Fast #
  • Part #KCF008
  • Item #7186251
  • Manufacturer Part #CF008
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Grooving
Blade Width (in):
1/2 in
Collection:
Annapolis
Color Finish Name:
Satin Brass
Handle Length (in):
6 in
Handle Material:
Hardwood
Height:
9 in
Length:
12 in
Tool Type:
Groover
UPC:
765139600087
Width:
1/2 in