This product requires certification to purchase.

12 x 3-1/2 in. Stainless Short Shank Steel Pool Trowel with ProForm Soft Grip Handle

Kraft Tool Company

Annapolis 12 x 3-1/2 in. Stainless Short Shank Steel Pool Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF276PF
  • Item #7186744
  • Manufacturer Part #CF276PF
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Annapolis 12 x 3-1/2 in. Stainless Short Shank Steel Pool Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF276PF
  • Item #7186744
  • Manufacturer Part #CF276PF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
3-1/2 in
Collection:
Annapolis
Color Finish Name:
Gold
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
13-3/8 in
Length:
12 in
Material:
Aluminum
Tool Type:
Trowel
UPC:
765139100488
Width:
3-1/2 in