14 x 3-1/2 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle
Annapolis 14 x 3-1/2 in. Square End Laminated Canvas and Resin Hand Float with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.375 in
- Blade Width (in):
- 3-1/2 in
- Collection:
- Annapolis
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Length (in):
- 10 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 13-3/8 in
- Length:
- 14 in
- Tool Type:
- Float
- UPC:
- 765139347289
- Width:
- 3-1/2 in