20 x 4 in. Steel Cement Trowel with ProForm Soft Grip Handle
Annapolis 20 x 4 in. Steel Cement Trowel with ProForm Soft Grip Handle
Product Details
Product Details
- Precision balanced, ready to use
- Strong yet, flexible blue crucible steel blade
- Cross ground blade for perfect feel
- Square ends finishes to corners
- High-strength, lightweight aluminum mounting
- Oversized toe rivet for extra strength
- Compression fit rivet construction for strength
- Guaranteed "no-turn" handle
- The contoured shape and enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet
- Made in USA
Documents
Specifications
- Application:
- Concrete
- Blade Length (in):
- 20 in
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 4 in
- Collection:
- Annapolis
- Color Finish Name:
- Blue
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 11-1/2 in
- Length:
- 20 in
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Tool Type:
- Trowel
- UPC:
- 765139321012
- Width:
- 4 in