40 x 3-1/2 in. Laminated Canvas and Resin Darby with 1-Knob and 1-Handle
Annapolis 40 x 3-1/2 in. Laminated Canvas and Resin Darby with 1-Knob and 1-Handle
Product Details
Product Details
Specifications
- Application:
- Concrete, Curbs
- Blade Thickness (in):
- 0.375 in
- Blade Width (in):
- 3-1/2 in
- Collection:
- Annapolis
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 10 in
- Handle Material:
- Wood
- Handle Type:
- Knob
- Height:
- 13-3/8 in
- Length:
- 40 in
- Tool Type:
- Darby
- UPC:
- 765139309218
- Width:
- 3-1/2 in